missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Entris™ II Essential Analytical Balance
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
£1725.00 - £2130.00
Specifications
Certifications/Compliance | CSA number 80000336/CE certificate |
---|---|
Connection Type | 9 Pin USB C |
Display Type | Intuitive, wear resistant LED screen with touch technology |
Readability | 0.1 mg |
Includes | Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield |
Product Code | Brand | Capacity | Calibration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Calibration | Price | Quantity & Availability | ||||
16384738
|
Sartorius™
BCE64-1S |
60 g | No internal calibration |
£1725.00
1 unit |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16314748
|
Sartorius™
BCE64I-1S |
60 g | Internal |
£1920.00
1 unit |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16324688
|
Sartorius™
BCE124-1S |
120 g | No internal calibration |
£1830.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16354688
|
Sartorius™
BCE124I-1S |
120 g | Internal |
£2030.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16384698
|
Sartorius™
BCE224-1S |
220 g | No internal calibration |
£1960.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16314708
|
Sartorius™
BCE224I-1S |
220 g | Internal |
£2130.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
CSA number 80000336/CE certificate | |
Intuitive, wear resistant LED screen with touch technology | |
Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield | |
Analytical Balances | |
1.5 sec. | |
317 mm | |
345 mm |
9 Pin USB C | |
0.1 mg | |
PBT, Glass, Stainless Steel | |
0.1 mg | |
Analytical Balance | |
219 mm | |
100/240 VAC (±10%) |