Learn More
Sartorius™ Entris™ II Essential Analytical Balance

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
Brand: Sartorius™ BCE224I-1S
1904.30 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation

Specifications
Internal | |
9 Pin USB C | |
Intuitive Graphic Touch Technology | |
Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield | |
Analytical Balances | |
1.5 sec. | |
317 mm | |
345 mm | |
100/240 VAC (±10%) |
CSA number 80000336/CE certificate | |
220 g | |
0.1 mg | |
PBT, Glass, Stainless Steel | |
0.1 mg | |
Analytical Balance | |
219 mm | |
8 kg | |
Class I |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.