missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Analytical Balances
Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.
£1105.00 - £1795.00
Spécification
Certifications/Compliance | GLP with optional printer compliance |
---|---|
Connection Type | RS232 |
Display Type | Backlit LCD |
Readability | 0.0001 g |
Includes | AC adapter |
Code produit | Marque | Capacity | Calibration | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacity | Calibration | Prix | Quantité et disponibilité | ||||
15987490
|
Fisherbrand™
|
62 g | Internal |
£1715.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15977490
|
Fisherbrand™
|
62 g | External |
£1105.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15907500
|
Fisherbrand™
|
120 g | Internal |
£1550.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15997490
|
Fisherbrand™
|
120 g | External |
£1310.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15927500
|
Fisherbrand™
|
220 g | Internal |
£1795.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15917500
|
Fisherbrand™
|
220 g | External |
£1300.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Large draftshield with sliding top and side doors
- Standard RS-232 connectivity for easy data transfer
- Stainless steel platform
- Two adjustable feet that allow user to level the balance
- Up-front level indicator - no need to look in back of balance during leveling process
- Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
- Designed for uncomplicated operation with easy-to-use display and interface
- Calibration lockout security loop in rear of balance
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC adapter
- Certifications: FCC, CE
- Two year warranty
Spécification
GLP with optional printer compliance | |
Backlit LCD | |
AC adapter | |
200 mg | |
4 sec. | |
2 Years | |
317 x 201 x 303 mm | |
100/240 V ∼200 mA 50/60 Hz 12/18 VA | |
50/60 Hz |
RS232 | |
0.0001 g | |
0.0002 g | |
0.0001 g | |
Analytical Balance | |
Weighing, Parts Counting, Percent Weighing | |
90 mm | |
0.5 A |