missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Green Elephant CellScrew™ Cell Culture System
This is a single-use cell culture system for adherent cells. It combines a compact design with a huge growth area and is made from plant derived polylactic acid (PLA). This system allows for the reduction of labor time and process material as well as carbon footprint.
£455.00 - £650.00
Specifications
Material | PLA |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Sterile |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Volume (Metric) Working | Culture Area | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Volume (Metric) Working | Culture Area | Price | Quantity & Availability | |||
17853095
|
Green Elephant
GEB-CS-10K |
2193 mL | 450 to 1,300 mL | 10,313 cm2 |
£650.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
17863095
|
Green Elephant
GEB-CS-6K |
1360 mL | 250 to 800 mL | 6066 cm2 |
£455.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
Description
- Cultivate adherent cells like HEK-293 or MSCs on a large scale
- Reduce manual labor and processed material due to its compact design
- Increase cell expansion capacity due to its large growth surface area
- Increase process robustness due to constant low shear mixing and good oxygen supply
- Reduce your carbon footprint with a cell culture system made from the plant derived polymer polylactic acid (PLA)
- Sterile; ready-to-use
Specifications
PLA | |
Single-use | |
Round | |
TC-treated |
Not Autoclavable | |
Sterile | |
Membrane Screw Cap |