Learn More
Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper
Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.
£67.29 - £129.00
Specifications
Certifications/Compliance | ISO 1042, DIN 12664 |
---|---|
Closure Material | Polyethylene |
Color | Clear |
Material | Borosilicate Glass |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Closure Size | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Closure Size | Tolerance | Price | Quantity & Availability | ||
11566933
|
Fisherbrand™
|
1000 mL | 300 mm | 24/29 | ±0.4 mL |
£129.00
Pack of 2 |
In Stock
Log in to see stock. |
||
11526933
|
Fisherbrand™
|
100 mL | 170 mm | 12/21 | ±0.1 mL |
£89.89
Pack of 5 |
In Stock
Log in to see stock. |
||
11586923
|
Fisherbrand™
|
10 mL | 89 mm | 10/19 | ±0.04 mL |
£90.97
Pack of 5 |
In Stock
Log in to see stock. |
||
11576933
|
Fisherbrand™
|
2000 mL | 370 mm | 29/32 | ±0.6 mL |
£77.97
Each |
In Stock
Log in to see stock. |
||
11536933
|
Fisherbrand™
|
200 mL | 210 mm | 14/23 | ±0.15 mL |
£70.33
Pack of 2 |
In Stock
Log in to see stock. |
||
11596923
|
Fisherbrand™
|
20 mL | 111 mm | 10/19 | ±0.04 mL |
£108.36
Pack of 5 |
In Stock
Log in to see stock. |
||
11506933
|
Fisherbrand™
|
25 mL | 110 mm | 10/19 | ±0.04 mL |
£67.29
Pack of 5 |
In Stock
Log in to see stock. |
||
11546933
|
Fisherbrand™
|
250 mL | 220 mm | 14/23 | ±0.15 mL |
£68.70
Pack of 2 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||
11556933
|
Fisherbrand™
|
500 mL | 260 mm | 19/24 | ±0.25 mL |
£67.54
Pack of 2 |
In Stock
Log in to see stock. |
||
11516933
|
Fisherbrand™
|
50 mL | 139 mm | 12/21 | ±0.06 mL |
£107.33
Pack of 5 |
In Stock
Log in to see stock. |
||
11576923
|
Fisherbrand™
|
5 mL | 69 mm | 10/19 | ±0.025 mL |
£96.29
Pack of 5 |
In Stock
Log in to see stock. |
||
Description
Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.
- Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664.
- With one mark graduation and interchangeable polyethylene stopper.
- The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code.
- The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
Specifications
ISO 1042, DIN 12664 | |
Clear | |
Yes |
Polyethylene | |
Borosilicate Glass | |
A |