missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 500 Labo Coverall
Providing an ideal balance of protection, durability and comfort. DuPont™ Tyvek™ CHF7 Hooded Laboratory Coveralls are robust yet lightweight with a 3-piece hood and gusset for improved fit.
£9.70 - £246.65
Specifications
Product Type | Hooded Coveralls |
---|---|
Material | Tyvek |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15254191
|
DuPont™
D14529880 |
3X-Large |
£9.85
Each |
In Stock
Log in to see stock. |
|||||
11763113
|
DuPont™
D14529880 |
3X-Large |
£243.00
Pack of 25 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11753113
|
DuPont™
D14529838 |
Small |
£246.65
Pack of 25 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15204191
|
DuPont™
D14529838 |
Small |
£9.70
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15224191
|
DuPont™
D14529842 |
Medium |
£9.70
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11743113
|
DuPont™
D14529842 |
Medium |
£246.65
Pack of 25 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11713113
|
DuPont™
D14529854 |
Large |
£246.65
Pack of 25 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15214191
|
DuPont™
D14529854 |
Large |
£9.70
Each |
In Stock
Log in to see stock. |
|||||
11733113
|
DuPont™
D14529877 |
2X-Large |
£246.65
Pack of 25 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
15244191
|
DuPont™
D14529877 |
2X-Large |
£9.70
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11723113
|
DuPont™
D14529869 |
X-Large |
£246.65
Pack of 25 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
15234191
|
DuPont™
D14529869 |
X-Large |
£9.70
Each |
In Stock
Log in to see stock. |
|||||
Description
- Excellent barrier against fine particles and fibres
- Ultra-low-linting and antistatically treated
- Tyvek zipper and zipper flap for enhanced protection
- Composed of flash spun high density polyethylene
- Elasticated face, wrists and ankles as well as glued-in elastic waist
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols
- Applications include the pharmaceutical industry, laboratories, cosmetics, optical and electronics
- Stitched internal seams to help reduce contamination from the inside to the outside of the garment
- Attached overshoes consisting of garment material with friction-coated sole to provide added slip resistance
Specifications
Hooded Coveralls | |
White | |
Elastic | |
Hooded | |
Stitched, Taped | |
Zipper flap, tunneled cuff and facial elastics |
Tyvek | |
Elastic | |
Elastic | |
3-panel | |
Category III, Type 5 and 6, EN 1073-2 |