Learn More
Buerkle™ Packaging Bags with Closure
Designed with zipper-type closure for storing, collecting, protecting and shipping. Buerkle™ Packaging Bags with Closure are suited for specimens, samples, and sales products.
Brand: Buerkle™ 2348-0009
47.81 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Bags with a patented zipper closure ensures contents remain dust-free. The film is waterproof and has good tear-resistance.- LDPE, crystal-clear
- 0.05 mm strong film
- Suitable for use with foodstuff
Specifications
Zip-seal Storage Bag | |
152.16 oz. | |
Zipper | |
Single-use | |
LDPE | |
0.05 mm | |
0.002 in. | |
13.78 in. | |
9.84 in. |
Not Autoclavable | |
4500 mL | |
Clear | |
For Storing, Collecting, Protecting and Shipping of Specimens, Samples and Sales Products and Foodstuffs | |
Non-sterile | |
100/Pk. | |
350 x 250 mm | |
350 mm | |
250 mm |
Promotions
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
19Hours
14Minutes
24Seconds
49 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
19Hours
14Minutes
24Seconds
49
Your input is important to us. Please complete this form to provide feedback related to the content on this product.