missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Packaging Buckets

Manufactured from polypropylene for strength and durability. Buerkle™ Packaging Buckets are ideal for transport, packaging and storing of a wide range of materials.

Brand:  Buerkle™ 2327-0001

5.23 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 11831091

  • £7.95 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Suitable for food or building material industries and non-aggressive chemicals in environmental protection, hosptials and household. Features strong handle and quality closure for product safety.
  • White polypropylene
  • Air-tight closure
  • Includes lid
Specifications

Specifications

Packaging Bucket
Polypropylene
132 mm
131 mm
1 Ea.
1 L
White
Suitable for The Food or Building Material Industries and Non-Aggressive Chemicals in Environmental Protection, Hospitals and The Household
Quality Closure and Strong Lid
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    25

    Hours

    17

    Minutes

    31

    Seconds

    10
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Packaging Buckets > Capacity: 1L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.