missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pallet Knives with Plastic Handles
These Pallet Knives have a hygienic stainless steel blade with an ergonomic black PVC handle.
£13.65 - £25.45
Specifications
Product Type | Pallet Knife |
---|---|
Material | Stainless Steel, Plastic |
Color | Black Handle |
Finish | Satin |
Product Code | Brand | Length (Metric) Blade | Width (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Width (Metric) Blade | Price | Quantity & Availability | ||||
15839591
|
Sampling Systems™
A200-100 |
100 mm | 20 mm |
£13.65
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15849591
|
Sampling Systems™
A200-200 |
200 mm | 30 mm |
£17.08
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15859591
|
Sampling Systems™
A200-300 |
300 mm | 35 mm |
£25.45
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Stainless steel blade with plastic PVC handle
- Satin finish
- Range of sizes available
Specifications
Pallet Knife | |
Stainless Steel, Plastic | |
Black Handle | |
Satin |