missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera C2 Biological Upright Binocular Microscope

The Panthera C2 Biological Upright Binocular Microscope is your personal lab solution for demanding applications, with a large 22 mm field of view. The Motic™ light Tracer will make observation easier with the coded revolver, LED showing the light intensity, and automatic on/off function.

Brand:  Motic™ 1100104601132

 View more versions of this product

Product Code. 17669820

  • £1400.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A new world-class level cased in a revolutionary technical future-orientated solution.
  • Panthera C2 microscope for Life Sciences: your instrument for demanding applications.
  • This model, with a complete series of new UC Plan Achromats performing a 22 mm Field of View, makes outstanding performance easy.
  • The patented rackless stage carries a unique dual-slide holder for one-hand operation.
  • Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Köehler setup.
  • The Motic™ LightTracer system with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF) and an LED feedback indicator helps to smoothen your workflow.
  • Binocular Head Siedentopf Type, 25° Inclined, 360° Swiveling
  • Widefield high eyepoint eyepieces UC-WF10X/22mm with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed coded quintuple nosepiece with Motic™ LightTracer (Intelligent Light Management)
  • LED strip light indicator
  • CCIS™ UC Plan Achromatic (Pb free)
  • Coaxial coarse and fine focusing system with tension adjustment
  • Compact mechanical stage with built-in low position rackless coaxial stage control and sample holder
  • Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
  • Köehler illumination with LED 3W and halogen 6V/30W interchangeable illuminator
  • USB port for camera power supply
  • Power supply 100-240V (CE) with Sleep Mode
  • Power Cord, Blue Filter, Immersion Oil (5 mL), Allen Hexagonal Key, Vinyl Dust Cover, HAL Bulb, and LED Module
Specifications

Specifications

Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders
Widefield UC-WF10X/22mm with diopter adjustment on both
Transmitted Illumination Koehler LED 3W & Quartz Halogen 6V/30W with Intensity Control
Panthera C2 Binocular 4X, 10X, 40X
Panthera
Infinite
8.4 kg
Eyepiece Only
Siedentopf Binocular, 360° Swiveling, 25° Inclined
40X, 100X, 400X
CCIS Plan Achromatic Objectives UC PL 4X, 10X, 40X S
Panthera C2 Upright Biological Binocular Microscope
4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), 40X/0.65/S (WD 0.6 mm)
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Product Certifications
Offerte speciali

Offerte speciali