missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera C2 Biological Upright Binocular Microscope
The Panthera C2 Biological Upright Binocular Microscope is your personal lab solution for demanding applications, with a large 22 mm field of view. The Motic™ light Tracer will make observation easier with the coded revolver, LED showing the light intensity, and automatic on/off function.
£1350.00 - £1500.00
Specifications
Condenser Type | Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders |
---|---|
Display Type | Eyepiece Only |
Eyepiece | Widefield UC-WF10X/22mm with diopter adjustment on both |
Head Style | Siedentopf Binocular, 360° Swiveling, 25° Inclined |
Lighting Type | Transmitted Illumination Koehler LED 3W & Quartz Halogen 6V/30W with Intensity Control |
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
17669820
|
Motic™
1100104601132 |
40X, 100X, 400X |
£1350.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
17659820
|
Motic™
1100104601131 |
40X, 100X, 400X, 1000X |
£1500.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- A new world-class level cased in a revolutionary technical future-orientated solution.
- Panthera C2 microscope for Life Sciences: your instrument for demanding applications.
- This model, with a complete series of new UC Plan Achromats performing a 22 mm Field of View, makes outstanding performance easy.
- The patented rackless stage carries a unique dual-slide holder for one-hand operation.
- Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Köehler setup.
- The Motic™ LightTracer system with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF) and an LED feedback indicator helps to smoothen your workflow.
- Binocular Head Siedentopf Type, 25° Inclined, 360° Swiveling
- Widefield high eyepoint eyepieces UC-WF10X/22mm with diopter adjustment on both eyepieces and rubber eyecups
- Reversed coded quintuple nosepiece with Motic™ LightTracer (Intelligent Light Management)
- LED strip light indicator
- CCIS™ UC Plan Achromatic (Pb free)
- Coaxial coarse and fine focusing system with tension adjustment
- Compact mechanical stage with built-in low position rackless coaxial stage control and sample holder
- Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
- Köehler illumination with LED 3W and halogen 6V/30W interchangeable illuminator
- USB port for camera power supply
- Power supply 100-240V (CE) with Sleep Mode
- Power Cord, Blue Filter, Immersion Oil (5 mL), Allen Hexagonal Key, Vinyl Dust Cover, HAL Bulb, and LED Module
Specifications
Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders | |
Widefield UC-WF10X/22mm with diopter adjustment on both | |
Transmitted Illumination Koehler LED 3W & Quartz Halogen 6V/30W with Intensity Control | |
Panthera C2 Upright Biological Binocular Microscope | |
8.4 kg |
Eyepiece Only | |
Siedentopf Binocular, 360° Swiveling, 25° Inclined | |
Panthera | |
Infinite |