missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera E2 Biological Upright Trinocular Microscope

The Panthera E2 Biological Upright Trinocular Microscope has been designed for Academical Lab demand. It has a user-friendly design. It combines high quality materials and precise engineering with a 360° rotatable head specially for space-saving storage.

Brand:  Motic™ 1100104601122

Additional Details : Weight : 75.00000kg

 View more versions of this product

Product Code. 17649820

  • £1140.00 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • The Panthera E2 is a version designed with education in mind.
  • It has a mechanical stage, and the 360° rotatable head is perfect for space saving cabinet storage after use.
  • The high quality Plan UC objectives and an efficient ultra-low power consumption LED illumination enable this system to be powered through a battery pack for several hours therefore making the Panthera E2 the perfect mobile microscope (battery not included).
  • Trinocular head Siedentopf type, 25° inclined, 360° swiveling,180° rotating (Fixed light split 50:50)
  • Widefield high eyepoint eyepieces UC-WF10X/20mm with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed quadruple nosepiece
  • LED strip light indicator
  • CCIS™ UC Plan Achromatic (Pb free)
  • Coaxial coarse and fine focusing system with tension adjustment
  • Built-in low position coaxial rackless mechanical stage (Right-hand control)
  • Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
  • LED illumination with intensity control
  • USB port for camera power supply
  • Power supply 100-240V (CE)
  • Power Cord, Immersion Oil (5 mL), Allen Hexagonal Key, Vinyl Dust Cover
Specifications

Specifications

Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders
Widefield N-WF10X/20mm with diopter adjustment on both
Transmitted Illumination Fixed Koehler LED 1W with Intensity Control
Panthera E2 Trinocular 4X, 10X, 40X
Panthera
Infinite
7.5 kg
Eyepiece Only
Siedentopf Trinocular, 360° Swiveling, 25° Inclined
40X, 100X, 400X
CCIS Plan Achromatic Objectives UC PL 4X, 10X, 40X S
Panthera E2 Upright Biological Trinocular Microscope
4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), 40X/0.65/S (WD 0.6 mm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers