missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera E2 Biological Upright Trinocular Microscope
The Panthera E2 Biological Upright Trinocular Microscope has been designed for Academical Lab demand. It has a user-friendly design. It combines high quality materials and precise engineering with a 360° rotatable head specially for space-saving storage.
£1140.00 - £1280.00
Specifications
Condenser Type | Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders |
---|---|
Display Type | Eyepiece Only |
Eyepiece | Widefield N-WF10X/20mm with diopter adjustment on both |
Head Style | Siedentopf Trinocular, 360° Swiveling, 25° Inclined |
Lighting Type | Transmitted Illumination Fixed Koehler LED 1W with Intensity Control |
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
17649820
|
Motic™
1100104601122 |
40X, 100X, 400X |
£1140.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
17639820
|
Motic™
1100104601121 |
40X, 100X, 400X, 1000X |
£1280.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- The Panthera E2 is a version designed with education in mind.
- It has a mechanical stage, and the 360° rotatable head is perfect for space saving cabinet storage after use.
- The high quality Plan UC objectives and an efficient ultra-low power consumption LED illumination enable this system to be powered through a battery pack for several hours therefore making the Panthera E2 the perfect mobile microscope (battery not included).
- Trinocular head Siedentopf type, 25° inclined, 360° swiveling,180° rotating (Fixed light split 50:50)
- Widefield high eyepoint eyepieces UC-WF10X/20mm with diopter adjustment on both eyepieces and rubber eyecups
- Reversed quadruple nosepiece
- LED strip light indicator
- CCIS™ UC Plan Achromatic (Pb free)
- Coaxial coarse and fine focusing system with tension adjustment
- Built-in low position coaxial rackless mechanical stage (Right-hand control)
- Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
- LED illumination with intensity control
- USB port for camera power supply
- Power supply 100-240V (CE)
- Power Cord, Immersion Oil (5 mL), Allen Hexagonal Key, Vinyl Dust Cover
Specifications
Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders | |
Widefield N-WF10X/20mm with diopter adjustment on both | |
Transmitted Illumination Fixed Koehler LED 1W with Intensity Control | |
Panthera E2 Upright Biological Trinocular Microscope | |
7.5 kg |
Eyepiece Only | |
Siedentopf Trinocular, 360° Swiveling, 25° Inclined | |
Panthera | |
Infinite |