missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Paper Labels for J2000 Printer
The B-2550 paper label material is available for full colour printing on demand at your premises with the BradyJet J2000 Colour Label Printer.
Brand: Brady™ 151120
Additional Details : Weight : 0.46300kg
Description
- For use with BradyJet J2000 Colour Label Printer
- The label is an economical solution for general purpose labelling with a limited lifespan
- Can be used to identify packaging
Specifications
Permanent Acrylic | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°C to +60°C | |
0.175 mm | |
25.4 mm | |
40.39 mm | |
488 g |
White | |
Roll | |
Front | |
Labels | |
BradyJet J2000 Color Label Printer | |
1050 Labels/Roll | |
0.0069 in. | |
1 in. | |
1.5 in. | |
25.40 mm |