missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Paper Labels for J2000 Printer
The B-2550 paper label material is available for full colour printing on demand at your premises with the BradyJet J2000 Colour Label Printer.
£61.75 - £221.00
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Paper |
Product Code | Brand | Width (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
17140451
|
Brady™
151119 |
22.86 mm | 22.86 mm |
£61.75
Pack of 1200 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17160451
|
Brady™
151121 |
25.40 mm | 19.05 mm |
£99.60
Pack of 2700 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17170451
|
Brady™
151122 |
33.02 mm | 15.24 mm |
£78.55
Pack of 1600 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17150451
|
Brady™
151120 |
40.39 mm | 25.4 mm |
£82.10
Pack of 1050 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17190451
|
Brady™
151124 |
50.80 mm | 12.7 mm |
£101.00
Pack of 1900 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17180451
|
Brady™
151123 |
50.80 mm | 25.4 mm |
£101.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17100461
|
Brady™
151125 |
63.50 mm | 31.75 mm |
£131.00
Pack of 850 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17110461
|
Brady™
151126 |
69.85 mm | 31.75 mm |
£144.00
Pack of 850 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17140461
|
Brady™
151129 |
76.20 mm | 127 mm |
£148.00
Pack of 200 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17120461
|
Brady™
151127 |
76.20 mm | 25.4 mm |
£155.00
Pack of 1050 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17130461
|
Brady™
151128 |
76.20 mm | 50.8 mm |
£163.00
Pack of 550 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17170461
|
Brady™
151132 |
101.60 mm | 50.8 mm |
£217.00
Pack of 550 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17150461
|
Brady™
151130 |
101.60 mm | 101.6 mm |
£221.00
Pack of 280 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17160461
|
Brady™
151131 |
101.60 mm | 152.4 mm |
£213.00
Pack of 180 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- For use with BradyJet J2000 Colour Label Printer
- The label is an economical solution for general purpose labelling with a limited lifespan
- Can be used to identify packaging
Specifications
Permanent Acrylic | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
-40°C | |
0.0069 in. |
White | |
Roll | |
Front | |
Labels | |
BradyJet J2000 Color Label Printer | |
-40°C to +60°C | |
0.175 mm |