Learn More
3M™ Particulate Filters
3M™ Particulate Filters can be used with 3M™ Gas and Vapour Filters 6000 Series to add particulate protection (in conjunction with a 501 filter retainer), and are designed to optimise your field of vision. Our filters are lightweight and feature a bayonet-style connection.
Brand: 3M™ 7000037675
69.80 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.18000kg
Description
- Combines with the 6000 Series Gas Vapor cartridges to provide particulate and gas/vapor protection
- Note: 3M 501 filter retainers needed to combine the 5000 and 6000 series
Specifications
EN143 : 2000, CE Approved | |
White | |
Particulate Filter | |
6000 and 7000 Series face masks |
Bayonet | |
P3R | |
Solid and liquid particles | |
Filter |