missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Particulate Filters
3M™ Particulate Filters can be used with 3M™ Gas and Vapour Filters 6000 Series to add particulate protection (in conjunction with a 501 filter retainer), and are designed to optimise your field of vision. Our filters are lightweight and feature a bayonet-style connection.
£54.15 - £92.10
Specifications
Certifications/Compliance | EN143 : 2000, CE Approved |
---|---|
Product Type | Particulate Filter |
For Use With (Application) | Solid and liquid particles |
For Use With (Equipment) | 6000 and 7000 Series face masks |
Includes | Filter |
Product Code | Brand | Filter Type | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filter Type | Connection Type | Price | Quantity & Availability | ||||
15709017
|
3M™
7000037673 |
P1R | Filter retainer |
£54.15
15 pairs |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
15729017
|
3M™
7000037675 |
P3R | Bayonet |
£92.10
10 pairs |
In Stock
Log in to see stock. |
||||
Description
- Combines with the 6000 Series Gas Vapor cartridges to provide particulate and gas/vapor protection
- Note: 3M 501 filter retainers needed to combine the 5000 and 6000 series
Specifications
EN143 : 2000, CE Approved | |
Solid and liquid particles | |
Filter |
Particulate Filter | |
6000 and 7000 Series face masks |