Learn More
Intelsius™ PathoPak
PathoPak sample transport packaging is certified for Category A and B shipments, meeting IATA, ADR, and CFR 49 (DOT) transport regulations, providing protection for your samples regardless of their specimen classification.
Brand: Intelsius™ PP013
Code : Z1
Additional Details : Weight : 0.50000kg
Description
- A Strong, durable and highly protective shipping solution for UN3373 category B biological samples.
- Suitable for shipping a wide range of primaries including:
- Blood Tubes
- Specimen Containers
- Swabs
- Components Supplied:
- 95kPa IATA compliant secondary rigid pressure vessel
- Outer carton printed in compliance with transport regulations
- Absorbent
- Bubble wrap
- Infectious class label
- Security Seal label
Specifications
UN3373 | |
Sample Transport Packaging | |
125 x 255 mm (4.9 x 10.0 in.) | |
3 L |