missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Intelsius™ PathoPak
PathoPak sample transport packaging is certified for Category A and B shipments, meeting IATA, ADR, and CFR 49 (DOT) transport regulations, providing protection for your samples regardless of their specimen classification.
£169.09 - £180.77
Product Code | Brand | Capacity | Payload | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Payload | Price | Quantity & Availability | ||||
15645609
|
Intelsius™
PP011 |
1 L | 90 x 170 mm (3.5 x 6.7 in.) |
£180.77
Pack of 20 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
12944007
|
Intelsius™
PP013 |
3 L | 125 x 255 mm (4.9 x 10.0 in.) |
£169.09
Pack of 10 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- A Strong, durable and highly protective shipping solution for UN3373 category B biological samples.
- Suitable for shipping a wide range of primaries including:
- Blood Tubes
- Specimen Containers
- Swabs
- Components Supplied:
- 95kPa IATA compliant secondary rigid pressure vessel
- Outer carton printed in compliance with transport regulations
- Absorbent
- Bubble wrap
- Infectious class label
- Security Seal label
Specifications
UN3373 | |
Sample Transport Packaging |