missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PC200 Immersion Circulators

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.

Brand:  Thermo Scientific™ 1570025

 View more versions of this product

Product Code. 12612835

  • £3025.90 / Each
Estimated Shipment: 19-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PC200 w/bridge; 200-230V/50-60Hz
USB
Force Pump, Suction Pump
2 kW/1.2 kW
PC200 with bridge
0.01°C
9.2 in.
7.4 in.
16.6 in.
200/230 V 50/60 Hz
50/60 Hz
CE marked, UL listed, CSA, RoHS
24 L/min.
13°C to 300°C
500 mbar/8.12 psi
3/FL
9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
23.3 cm
18.9 cm
42.1 cm
200/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ PC200 Immersion Circulators > PC200 w/bridge; Max. Temp: 200°C; 200-230V/50-60Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.