missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Rack Sump with Forklift Pockets
The PE Rack Sump is approved for the safe storage of water pollutants.
£482.30 - £737.76
Specifications
Color | Grey |
---|---|
Material | Polyethylene |
Type | Sump |
Depth (English) | 51.77 in. |
Depth (Metric) | 1315.00 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17886436
|
asecos™
31404 |
315 L |
£482.30
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
17846526
|
asecos™
31406 |
400 L |
£534.24
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
17896586
|
asecos™
31407 |
480 L |
£574.52
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
17856526
|
asecos™
31408 |
600 L |
£664.62
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
17856476
|
asecos™
31409 |
1000 L |
£737.76
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- Rack sump
- PE grey
- Grid: without
- Forklift Pockets for easy transportation
- Approved for the safe storage and transport of water pollutants
Specifications
Grey | |
Sump | |
1315.00 mm |
Polyethylene | |
51.77 in. |