missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Rack Sump with Forklift Pockets
The PE Rack Sump is approved for the safe storage of water pollutants.
Brand: asecos™ 31404
This item is not returnable.
View return policy
Description
- Rack sump
- PE grey
- Grid: without
- Forklift Pockets for easy transportation
- Approved for the safe storage and transport of water pollutants
Specifications
Grey | |
315 L | |
Sump | |
1390.00 mm | |
1390.00 mm | |
315.00 mm | |
1315.00 mm | |
25 kg |
83.2 gal. | |
Polyethylene | |
54.72 in. | |
54.72 in. | |
12.40 in. | |
51.77 in. | |
55.12 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ PE Rack Sump with Forklift Pockets > Capacity 315 L
Spot an opportunity for improvement?Share a Content Correction