missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Sump Pallet without Grid

The PE Sump Pallet is approved for the safe storage of water pollutants.

Brand:  asecos™ 40041

 View more versions of this product

Product Code. 17836546

  • POA / Each

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • PE blue
  • Grid: without
Specifications

Specifications

Blue
440 L
Painted Spill Sump
1720.00 mm
1720.00 mm
350.00 mm
1300.00 mm
40 kg
116.2 gal.
Polyethylene
67.72 in.
67.72 in.
13.78 in.
51.18 in.
88.18 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
asecos™ PE Sump Pallet without Grid > Capacity: 440 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.