Learn More
Heathrow Scientific Pearl™ Adjustable Volume Pipette, Multi-Channel
The Pearl™ is an eight- or twelve-channel pipette offering adjustable volume and precision liquid handling.
Brand: Heathrow Scientific HS120216
503.50 GBP valid until 2024-12-31
Use promo code "21925" to get your promotional price.
Additional Details : Weight : 0.34000kg
Description
The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.
- Internal metal parts for increased accuracy and calibration stability, and long life
- Ergonomic Slight downward slant to tip ejector button reduces hand fatigue, incidence of repetitive strain injury (RSI)
- Easy volume adjustment with locking tab to prevent accidental change
- Separate tip ejector
- Large digit volume display
- Color coded and labeled with volume range
- Both top and side have colored coded components for quick visual confirmation
- CE certified and Manufactured in accordance with ISO08655 and GLP regulations
- Autoclavable
Specifications
CE | |
Pearl™ Adjustable Volume Pipette | |
White | |
Reusable | |
HS120216 | |
Pearl™ | |
Adjustable Volume Pipette | |
3-Position, Digit | |
Tips | |
3.75 in. | |
1.00 in. | |
9.25 in. |
White | |
Autoclavable | |
Low-Force | |
ABS | |
8 | |
Non-sterile | |
30 to 300 μL | |
Hook | |
1 Box | |
9.53 cm | |
2.54 cm | |
23.50 cm |