missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Electronic Hard Roll Towel Dispenser

Holds up to 1760 towels for less frequent servicing. Electronic Hard Roll Towel Dispenser with smart sensor allows for natural hand placement for easier dispensing.

Brand:  Kimberly-Clark Professional™ 9960

135.64 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12631346

  • £186.00 / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Electronically dispenses sheets
  • Hassle-free maintenance
  • Helps to reduce contamination and the spread of germs
  • Smart-sensor technology controls time delay and sheet length with adjustable sensitivity
  • Battery operated
  • Keeps costs down in areas of heavy use
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hard Roll Towel Dispenser
259 x 408 mm
259 mm
408 mm
Hygiene-critical washrooms
1 Ea.
White
16.575 in.
8.6 in.
Plastic
SCOTT™ Hard Roll Towel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark Professional™ Electronic Hard Roll Towel Dispenser > Dimensions (L x W): 259 x 408 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.