Learn More
Thermo Scientific™ PEEK Capillary Tubing
Use these sample loops for your Thermo Scientific™ Rheodyne™ HPLC sample injectors.
Brand: Thermo Scientific™ 37010-100
37.69 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.
- Broad chemical compatibility
- Biocompatible
- Easily cut to desired length
- Appropriate for many HPLC applications
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
Rheodyne HPLC Sample Injectors | |
0.010 in. ID; 100 cm length; Blμe | |
0.010 in. | |
3 ft. 3 in. | |
PEEK |
Capillary Tubing | |
HPLC | |
0.25 mm | |
100 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.