Learn More
Thermo Scientific™ PEEK Fingertight Fittings
Ensure HPLC quality and robustness with Thermo Scientific™ PEEK Fingertight Fittings.
£1.40 - £140.00
Product Code | Brand | Type | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Description | Price | Quantity & Availability | ||||
10706163
|
Thermo Scientific™
F-120X |
One-Piece PEEK Fingertight Fitting | 1/16 in., 0.37 in. Head |
£140.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10754994
|
Thermo Scientific™
F-130X |
One-Piece PEEK Long Fingertight Fitting | 1/16 in., 0.37 in. Head |
£136.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10618915
|
Thermo Scientific™
F-142X |
Replacement Ferrule | PEEK | N/A | |||||
11503980
|
Thermo Scientific™
F-300 |
PEEK Wing Nut w/PEEK Ferrule | 1/16 in. | N/A | |||||
10504465
|
Thermo Scientific™
M-645X |
Fingertight Fitting | PEEK, 1/32 in., 0.25 in. Head | N/A | |||||
15461073
|
Thermo Scientific™
U-467BLK |
Short Head Port Plug, Black | 1/16 in., 10-32 Coned, Delrin, Black |
£1.95
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
15319849
|
Thermo Scientific™
U-467R |
Short Head Port Plug, Red | 1/16 in., 10-32 Coned, Delrin, Red | N/A | |||||
Description
Ensure HPLC quality and robustness with Thermo Scientific™ PEEK Fingertight Fittings. Machined for reliability, these fittings resist cracking, breaking, thread stripping and leaking in both low- and high-pressure applications. Fingertight plumbing ensures ease of use. The fittings are biocompatible for use across a broad range of applications.
Description
- Resist cracking, breaking, thread stripping and leaking in both low and high pressure applications
- Biocompatible for a broad range of applications
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.