missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IDEX Health & Science, LLC PEEK Tubing
Biocompatible Tubing that is optimized for use in high-pressure applications
Brand: IDEX Health & Science, LLC 02006-18
This item is not returnable.
View return policy
Description
PEEK Tubing is biocompatible and optimized for use in high-pressure applications. Its distinct materials make it inert to most solvents and give it a smooth internal surface that improves the resolution of sample bands. Tubing is available in a variety of colors and sizes.
- PEEK Tubing
- Length: 5 ft.
- Biocompatible
- Optimized for use in high-pressure applications.
- Inert to most solvents
- Smooth internal surface that improves the resolution of sample bands
Specifications
Tubing | |
Blue | |
1/32 in. | |
0.794 mm | |
1.524 m |
Not Autoclavable | |
0.010 in. | |
0.25 mm | |
5 ft. | |
PEEK |