missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IDEX Health & Science, LLC PEEK Tubing
Biocompatible Tubing that is optimized for use in high-pressure applications
£56.30 - £83.00
Specifications
Type | Tubing |
---|---|
Autoclavable | No |
Overall Length (English) | 5 ft. |
Overall Length (Metric) | 1.524 m |
Material | PEEK |
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
13029962
|
IDEX Health & Science, LLC
02006-16 |
0.005 in. |
£74.05
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
13099892
|
IDEX Health & Science, LLC
02006-03 |
0.007 in. |
£56.30
Each |
In Stock
Log in to see stock. |
|||||
13023173
|
IDEX Health & Science, LLC
02006-18 |
0.010 in. |
£83.00
Each |
In Stock
Log in to see stock. |
|||||
Description
PEEK Tubing is biocompatible and optimized for use in high-pressure applications. Its distinct materials make it inert to most solvents and give it a smooth internal surface that improves the resolution of sample bands. Tubing is available in a variety of colors and sizes.
- PEEK Tubing
- Length: 5 ft.
- Biocompatible
- Optimized for use in high-pressure applications.
- Inert to most solvents
- Smooth internal surface that improves the resolution of sample bands
Specifications
Tubing | |
5 ft. | |
PEEK |
No | |
1.524 m |