missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PEEK Tubing
PEEK tubing comes in a variety of internal diameter sizes. Cytiva Lifescience™ PEEK Tubing is an important chromatography accessory.
Brand: Cytiva 18-1115-83
This item is not returnable.
View return policy
Description
- Polyetheretherketone (PEEK)
- A variety of sizes are available

Specifications
Tubing | |
1.58 mm | |
PEEK |
1 mm | |
2 m |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
16Hours
14Minutes
32Seconds
38 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
47Hours
14Minutes
32Seconds
38New Offer Save Up to 70%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva PEEK Tubing > I.D.: 1mm
Spot an opportunity for improvement?Share a Content Correction