missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Earmuffs, Green
Click to view available options
Model:
X1A
X1P3E
CSA Z94.2:
Class A
Class B
Dielectric:
No
Yes
Style:
Hard Hat
Over-the-head
Description
- Reduces noise levels up to 27 dB
- Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
- Designed to optimise weight distribution and balance for outstanding comfort
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications
Specifications
Color | Black, Green |
ANSI S3.1974 | Yes |
Cushion Material | Foam |
CSA Z94.2 | Class A |
Cushion Color | Black |
Headband Material | Wire |
For Use With (Application) | Composite Finishing, Final Finish, Grinding, Machine Operations, Paint Preparation, Painting, Welding |
Model | X1A |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 22 dB |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Special Offers
-
Multiple Manufacturers
Safety Monthly Promotion
Discover exclusive monthly deals on essential safety products to enhance your lab's protection and compliance.Promo Code: 24259Expires: 2025-04-30
New Offer Save Up to 95% -
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ Earmuffs, Green >
Spot an opportunity for improvement?Share a Content Correction