missing translation for 'onlineSavingsMsg'
Learn More

uvex K200 Dielectric Ear Muff

K-Series Ear Muffs offer a high level of protection in addition to lightweight, extra-soft ear cushions for long lasting comfort.

Brand:  uvex 2600200

10.74 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.


Product Code. 17250311

  • £15.20 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dielectric ear muffs are suitable for workplace environments with exposure to electrical voltage
  • Extra-soft ear cushions can be worn for long periods of time without irritation
  • 360° headband adjustment for optimal protection
  • Length adjustment allows for a personalized fit
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
Adjustable Length
K Series
No
Reusable
Black
Over-the-head
EN 352-1
No
Exposure to Electrical Voltage
28 dB
Ear Muffs
No
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex K200 Dielectric Ear Muff > 28 dB

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.