Learn More
Sartorius Pipet Stands and Accessories
Optimize the use of mLINE™ and Proline™ mechanical pipets. Sartorius Pipet Stands and Accessories include single- and multi-pipet stands, colored-coded caps and a calibration tool. Can also be used with a range of standard pipet brands.
Brand: Sartorius 725620
67.19 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Pipette Stands- Stores pipettes in an upright position while not in use to avoid contamination from the desktop
- Linear Stand is designed for all mechanical devices and stores them neatly in a line for instant access
- Carousel stand is ideal for saving bench space and stores up to 6 mechanical pipettes
- mLINE/Proline Plus Single Holder compactly holds a single mechanical pipette
- Colored caps help identify the volume of mLINE pipettes so it can easily be matched to the corresponding tip size
- Includes 5 color-coded replacement caps
- Calibration Tool for mLINE or Proline Plus mechanical pipettes for continuous accuracy and precision
- Can also be used as a tube opener

Specifications
White/Black | |
Polypropylene | |
Storing pipets when not in use | |
1 Each |
Pipettes | |
Pipette Holder | |
mLINE/Proline Plus Mechanical Pipette | |
29mmW x 250mmD x 60mmH |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
7Hours
22Minutes
10Seconds
33 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
82Hours
22Minutes
10Seconds
33New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.