Learn More
Fisherbrand™ Polypropylene Cryoboxes with Slip Lid
Use these polypropylene boxes with grid inserts for storage of up to 100 tubes. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.
Brand: Fisherbrand™ FB71433
21.23 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Cryoboxes with Slip Lid, PP, Format 133 x 133mm
- High quality polypropylene (PP)
- Available in natural and other colors
- Boxes are adjustable in height
- The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
- The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
- autoclavable, temperature-resistant from -90°C to +121°C
- Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
- Numerically coded
Specifications
Assorted | |
Cryo Box | |
10 x 10 | |
133 mm |
Polypropylene | |
Slip Lid | |
133 mm | |
50 to 75 mm |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.