missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cryoboxes with Slip Lid
Use these polypropylene boxes with grid inserts for storage of up to 100 tubes. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.
£24.49 - £69.99
Product Code | Brand | Color | Type | Tube Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Type | Tube Array | Price | Quantity & Availability | ||||
12663145
|
Fisherbrand™
FB71413 |
Assorted | Cryo Box | 9 x 9 |
£60.32
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||
12653145
|
Fisherbrand™
FB71411 |
Black | Cryo Box | 9 x 9 |
£24.95
Pack of 5 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
12891593
|
Fisherbrand™
FB71431 |
Black | Cryo Box | 10 x 10 |
£24.65
Pack of 5 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
12881593
|
Fisherbrand™
FB71429 |
Blue | Cryo Box, Numerically Coded | 10 x 10 |
£69.99
Pack of 5 |
In Stock
Log in to see stock. |
||||
12801603
|
Fisherbrand™
FB71433 |
Assorted | Cryo Box | 10 x 10 |
£65.25
Pack of 5 |
In Stock
Log in to see stock. |
||||
12643145
|
Fisherbrand™
FB71409 |
Blue | Cryo Box | 9 x 9 |
£24.95
Pack of 5 |
In Stock
Log in to see stock. |
||||
12871593
|
Fisherbrand™
FB71427 |
Green | Cryo Box | 10 x 10 |
£26.47
Pack of 5 |
In Stock
Log in to see stock. |
||||
12861593
|
Fisherbrand™
FB71421 |
Natural | Cryo Box | 10 x 10 |
£24.49
Pack of 5 |
In Stock
Log in to see stock. |
||||
12633145
|
Fisherbrand™
FB71407 |
Green | Cryo Box | 9 x 9 |
£25.95
Pack of 5 |
In Stock
Log in to see stock. |
||||
12603145
|
Fisherbrand™
FB71401 |
Natural | Cryo Box | 9 x 9 |
£24.95
Pack of 5 |
In Stock
Log in to see stock. |
||||
12841593
|
Fisherbrand™
FB71425 |
Red | Cryo Box | 10 x 10 |
£28.30
Pack of 5 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
12623145
|
Fisherbrand™
FB71405 |
Red | Cryo Box | 9 x 9 |
£24.97
Pack of 5 |
In Stock
Log in to see stock. |
||||
12851593
|
Fisherbrand™
FB71423 |
Yellow | Cryo Box | 10 x 10 |
£26.47
Pack of 5 |
In Stock
Log in to see stock. |
||||
12613145
|
Fisherbrand™
FB71403 |
Yellow | Cryo Box | 9 x 9 |
£24.95
Pack of 5 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
Description
- Cryoboxes with Slip Lid, PP, Format 133 x 133mm
- High quality polypropylene (PP)
- Available in natural and other colors
- Boxes are adjustable in height
- The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
- The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
- autoclavable, temperature-resistant from -90°C to +121°C
- Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
- Numerically coded
Specifications
Polypropylene | |
133 mm | |
133 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Cryoboxes with Slip Lid