missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Pen-Ray™ Gas Lamp Filll
£208.00 - £229.00
Specifications
Product Type | Pen Ray |
---|---|
Wavelength | 254 nm |
Length (Metric) | 117.3 mm |
Material | Quartz |
Product Code | Brand | Gas Fill | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gas Fill | Price | Quantity & Availability | |||||
12853818
|
UVP
90-0016-01 |
Neon-Mercury |
£208.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
12863818
|
UVP
90-0017-01 |
Xenon |
£211.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
12843818
|
UVP
90-0015-01 |
Neon |
£229.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Specifications
Pen Ray | |
254 nm | |
117.3 mm | |
Quartz |