missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pendulum Beaker PP for Buerkle™ Telescopic Rod
This beaker automatically swings to a horizontal position. Nothing can be spilt. Suitable therefore for deep and narrow shafts (150 mm dia.). Designed for use with the Buerkle™ Telescopic Rod.
£89.75 - £101.00
Specifications
Material | Polypropylene |
---|---|
Style | Pendulum |
For Use With (Application) | For Industry and Water Treatment |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10461183
|
Buerkle™
5354-5050 |
600 mL |
£89.75
Each |
In Stock
Log in to see stock. |
||||||
10222371
|
Buerkle™
5354-5100 |
1000 mL |
£94.15
Each |
In Stock
Log in to see stock. |
||||||
10272461
|
Buerkle™
5354-5200 |
2000 mL |
£101.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- Polypropylene
- For industry and water treatment
Specifications
Polypropylene | |
Pendulum | |
For Industry and Water Treatment |
Exchangeable tool for Buerkle™ Telescopic Rod.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Pendulum Beaker PP for Buerkle™ Telescopic Rod