missing translation for 'onlineSavingsMsg'
Learn More

Uvex Perforated BOA™ Black/Yellow PU 65658 Low Shoe - Width 11

Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2

Brand:  Uvex 6565842

99.11 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.



Additional Details : Weight : 1.00300kg

 View more versions of this product

Product Code. 17212141

  • £130.00 / 1 pair
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Uvex 1 Shoe 6565.8 with BOA™ Fit System S1 SRC

  • Sporty, multifunctional safety shoe
  • Lightweight and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Made with new developed technology for extended wearing comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Breathable, perforated, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • BOA™ Fit System Dial for custom comfort that's consistent all day
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6565.8
  • Standard EN ISO 20345:2011 S1 SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black, Yellow
42
Composite
EN ISO 20345:2011
Standard Width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers