missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Perforated BOA™ Black/Yellow PU 65658 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
£130.00
Specifications
Color | Black, Yellow |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17242131
|
Uvex
6565835 |
35 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17252131
|
Uvex
6565836 |
36 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17262131
|
Uvex
6565837 |
37 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17272131
|
Uvex
6565838 |
38 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17282131
|
Uvex
6565839 |
39 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17292131
|
Uvex
6565840 |
40 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17202141
|
Uvex
6565841 |
41 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17212141
|
Uvex
6565842 |
42 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17222141
|
Uvex
6565843 |
43 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17232141
|
Uvex
6565844 |
44 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17242141
|
Uvex
6565845 |
45 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17252141
|
Uvex
6565846 |
46 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17262141
|
Uvex
6565847 |
47 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17272141
|
Uvex
6565848 |
48 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17282141
|
Uvex
6565849 |
49 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17292141
|
Uvex
6565850 |
50 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17202151
|
Uvex
6565851 |
51 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17212151
|
Uvex
6565852 |
52 |
£130.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 1 Shoe 6565.8 with BOA™ Fit System S1 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, perforated, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6565.8
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Specifications
Black, Yellow | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |