missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.25mm ID

Designed for use in gas chromatography. Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.25mm ID are composed of 20,000 Da polyethylene glycol. These polar phase columns are recommended for solvent analysis and alcohols, and are suitable for use with aqueous solutions.

Brand:  Macherey-Nagel™ 723060.50

 View more versions of this product

Product Code. 10785932

  • £845.00 / Each
Estimated Shipment: 08-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.

  • Columns feature 0.25mm inner diameter, 0.4mm outer diameter and a 0.25μm thick film
  • Available in a variety of lengths: 10m, 25m, 30m, 50mm and 60m
  • Maximum temperature:
    • 220°C in long-term isothermal operations
    • 240°C in short isotherms in a temperature program
  • Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax
Specifications

Specifications

220°C (long term), 240°C (in temperature program)
Polar phase
0.25 mm
G16
0.25 μm
Poly(ethylene glycol)
0.4 mm
GC Capillary Column
Permabond™ CW 20 M
Gas Chromatography (GC), Aqueous Solutions
50 m
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers