missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.25mm ID
Designed for use in gas chromatography. Macherey-Nagel™ PERMABOND™ CW 20 M Capillary Columns, 0.25mm ID are composed of 20,000 Da polyethylene glycol. These polar phase columns are recommended for solvent analysis and alcohols, and are suitable for use with aqueous solutions.
£235.00 - £880.00
Specifications
Diameter (Metric) | 0.4 mm |
---|---|
Diameter (Metric) Inner | 0.25 mm |
Stationary Phase | Permabond™ CW 20 M |
USP Type | G16 |
Functionality/Interaction Type | Polar phase |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10328021
|
Macherey-Nagel™
723060.10 |
10 m |
£235.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10164511
|
Macherey-Nagel™
723060.25 |
25 m |
£510.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10778812
|
Macherey-Nagel™
723060.30 |
30 m |
£510.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10785932
|
Macherey-Nagel™
723060.50 |
50 m |
£845.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10082891
|
Macherey-Nagel™
723060.60 |
60 m |
£880.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
Recommended for solvent analysis and alcohols in gas chromatography, and suitable for use with aqueous solutions.
- Columns feature 0.25mm inner diameter, 0.4mm outer diameter and a 0.25μm thick film
- Available in a variety of lengths: 10m, 25m, 30m, 50mm and 60m
- Maximum temperature:
- 220°C in long-term isothermal operations
- 240°C in short isotherms in a temperature program
- Similar phases: OPTIMA™ WAX, DB-Wax, Supelcowax, HP‑Wax, HP-INNOWAX, Rtx‑Wax, CP-Wax 52 CB, Stabilwax, 007-CW, BP20, AT-Wax, ZB-Wax
Specifications
0.4 mm | |
Permabond™ CW 20 M | |
Polar phase | |
220°C (long term), 240°C (in temperature program) | |
Poly(ethylene glycol) |
0.25 mm | |
G16 | |
GC Capillary Column | |
0.25 μm | |
1 Each |