missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ SE-52 GC Capillary Column
£515.00 - £557.00
Specifications
Stationary Phase | Permabond™ SE-52 |
---|---|
USP Type | G27, G36 |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Temperature Range | 300°C to 320°C |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
10367971
|
Macherey-Nagel™
|
0.25 mm | 0.25 μm |
£515.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
10717472
|
Macherey-Nagel™
723310.25 |
0.32 mm | 0.25 μm |
£551.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
10609961
|
Macherey-Nagel™
723312.25 |
0.32 mm | 0.5 μm |
£557.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
Specifications
Permabond™ SE-52 | |
GC Capillary Column | |
300°C to 320°C | |
Permabond™ SE-52 |
G27, G36 | |
Gas Chromatography (GC) | |
25 m | |
1 Each |