missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Bulk Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers
PermaSleeve™ Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification.
Brand: Brady™ 174482
Additional Details : Weight : 1.33500kg
Description
- Suitable for use in applications that require low-smoke, halogen-free, flame retardant markers
- Available in multiple sizes
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized | |
White | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
1000 Labels | |
-67°F to +221°F | |
8 to 4 AWG | |
0.645 in. | |
44.45 mm | |
0.375 in. |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
Rectangle | |
-55°C to +105°C | |
0.645 x 1.75 in. | |
1.75 in. | |
16.38 mm | |
9.53 mm |