missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Bulk Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers
PermaSleeve™ Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification.
£374.00 - £1000.00
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | |||
17848914
|
Brady™
174506 |
24 to 20 AWG | 0.182 x 1 in. | 4.62 mm |
£725.00
Pack of 2500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17869054
|
Brady™
174430 |
20 to 16 AWG | 0.235 x 1 in. | 5.97 mm |
£374.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17898414
|
Brady™
174429 |
20 to 16 AWG | 0.235 x 1.75 in. | 5.97 mm |
£505.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17808884
|
Brady™
174452 |
16 to 10 AWG | 0.335 x 1 in. | 8.51 mm |
£417.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17869204
|
Brady™
174451 |
16 to 10 AWG | 0.335 x 1.75 in. | 8.51 mm |
£560.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17849224
|
Brady™
174467 |
12 to 8 AWG | 0.439 x 1 in. | 11.15 mm |
£505.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17828854
|
Brady™
174483 |
8 to 4 AWG | 0.645 x 1 in. | 16.38 mm |
£745.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17839104
|
Brady™
174482 |
8 to 4 AWG | 0.645 x 1.75 in. | 16.38 mm |
£1000.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Descripción
- Suitable for use in applications that require low-smoke, halogen-free, flame retardant markers
- Available in multiple sizes
Especificaciones
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized | |
White | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +105°C |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
-67°F to +221°F |