missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers
PermaSleeve™ Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost.
Brand: Brady™ 174417
Additional Details : Weight : 0.64600kg
Description
- Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
- Heat-shrink sleeves provide permanent identification without any extra steps
- Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
- UL224 recognized
Specifications
UL 224 | |
White | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
1000 Labels | |
-67°F to +275°F | |
22 to 16 AWG | |
0.235 in. | |
25.4 mm | |
0.125 in. |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
Rectangle | |
-55°C to +135°C | |
0.235 x 1 in. | |
1 in. | |
5.97 mm | |
3.18 mm |