missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers
PermaSleeve™ Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost.
£205.00 - £655.00
Specifications
Certifications/Compliance | UL 224 |
---|---|
Adhesive Type | Non-adhesive |
Finish | Matte |
Format | Die-cut |
Material | Polyolefin |
Product Code | Brand | Color | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||
17868904
|
Brady™
174496 |
White | 28 to 20 AWG | 0.182 x 1 in. | 4.62 mm |
£487.00
Pack of 2500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17839044
|
Brady™
174502 |
White | 28 to 20 AWG | 0.182 x 1.75 in. | 4.62 mm |
£655.00
Pack of 2500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17828324
|
Brady™
174417 |
White | 22 to 16 AWG | 0.235 x 1 in. | 5.97 mm |
£205.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17818354
|
Brady™
174423 |
White | 22 to 16 AWG | 0.235 x 1.75 in. | 5.97 mm |
£275.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17898454
|
Brady™
174435 |
White | 20 to 10 AWG | 0.335 x 1 in. | 8.51 mm |
£228.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17888254
|
Brady™
174441 |
White | 20 to 10 AWG | 0.335 x 1.75 in. | 8.51 mm |
£306.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17808734
|
Brady™
174458 |
White | 16 to 8 AWG | 0.439 x 1 in. | 11.15 mm |
£276.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17868894
|
Brady™
174463 |
White | 16 to 8 AWG | 0.439 x 1.75 in. | 11.15 mm |
£371.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17869094
|
Brady™
174471 |
White | 12 to 4 AWG | 0.645 x 1 in. | 16.38 mm |
£407.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17838994
|
Brady™
174477 |
White | 12 to 4 AWG | 0.645 x 1.75 in. | 16.38 mm |
£550.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17808834
|
Brady™
174484 |
White | 8 to 1 AWG | 0.851 x 1 in. | 21.62 mm |
£470.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17868304
|
Brady™
174418 |
Yellow | 22 to 16 AWG | 0.235 x 1 in. | 5.97 mm |
£205.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17868144
|
Brady™
174424 |
Yellow | 22 to 16 AWG | 0.235 x 1.75 in. | 5.97 mm |
£275.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17898164
|
Brady™
174436 |
Yellow | 20 to 10 AWG | 0.335 x 1 in. | 8.51 mm |
£228.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17828314
|
Brady™
174442 |
Yellow | 20 to 10 AWG | 0.335 x 1.75 in. | 8.51 mm |
£306.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17859194
|
Brady™
174459 |
Yellow | 16 to 8 AWG | 0.439 x 1 in. | 11.15 mm |
£276.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17888974
|
Brady™
174464 |
Yellow | 16 to 8 AWG | 0.439 x 1.75 in. | 11.15 mm |
£371.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17899134
|
Brady™
174478 |
Yellow | 12 to 4 AWG | 0.645 x 1.75 in. | 16.38 mm |
£550.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
- Heat-shrink sleeves provide permanent identification without any extra steps
- Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
- UL224 recognized
Specifications
UL 224 | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-67°F to +275°F |
Non-adhesive | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +135°C |