missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers

PermaSleeve™ Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost.

Brand:  Brady™ 174477

 View more versions of this product

Product Code. 17838994

  • £556.00 / Pack of 1000
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
  • Heat-shrink sleeves provide permanent identification without any extra steps
  • Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
  • UL224 recognized
Specifications

Specifications

UL 224
White
Die-cut
Labels
Electrical Labeling, Wire and Cable Labeling
1000 Labels
-67°F to +275°F
12 to 4 AWG
0.645 in.
44.45 mm
0.375 in.
Non-adhesive
Matte
Polyolefin
Non-sterile
M610, M710, M611, BMP61, BMP71
Rectangle
-55°C to +135°C
0.645 x 1.75 in.
1.75 in.
16.38 mm
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers