missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridge
For use in harsh environments. Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridges are durable and the shrink rate saves time during installation.
Brand: Brady™ 131611
Code : NEW
Additional Details : Weight : 0.12930kg
Description
- 3:1 heat shrinkable sleeve fits snugly around wire
- Chemical, corrosion and UV resistant
- One cartridge contains 80 labels
Spécification
Shrink Ratio: 3:1 | |
Matte | |
Polyolefin (B-342) | |
Wire and cable marking | |
0.235 in. |
Black, White | |
Cartridge | |
Label Maker Cartridge | |
BMP™51, BMP™53, BMP™41 Printers | |
0.75 ft. |