missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridge
For use in harsh environments. Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridges are durable and the shrink rate saves time during installation.
£51.15 - £63.90
Specifications
Description | Shrink Ratio: 3:1 |
---|---|
Color | Black, White |
Finish | Matte |
Format | Cartridge |
Material | Polyolefin (B-342) |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
15183359
|
Brady™
131609 |
0.335 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15173359
|
Brady™
131611 |
0.235 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15193359
|
Brady™
131610 |
0.439 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15103369
|
Brady™
131612 |
0.645 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 3:1 heat shrinkable sleeve fits snugly around wire
- Chemical, corrosion and UV resistant
- One cartridge contains 80 labels
Specifications
Shrink Ratio: 3:1 | |
Matte | |
Polyolefin (B-342) | |
Wire and cable marking | |
0.75 ft. |
Black, White | |
Cartridge | |
Label Maker Cartridge | |
BMP™51, BMP™53, BMP™41 Printers |