missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat Shrink Wire and Cable Continuous Labels for M6/M7 Printers
Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
£160.00 - £880.00
Specifications
Certifications/Compliance | Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531 |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Continuous |
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Height (Metric) | Wire Gauge | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Height (Metric) | Wire Gauge | Price | Quantity & Availability | ||
17848804
|
Brady™
174511 |
0.125 in. | 50 ft. x 0.235 in. | 5.97 mm | 22 to 16 AWG |
£160.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17839074
|
Brady™
174512 |
0.187 in. | 50 ft. x 0.335 in. | 8.51 mm | 20 to 10 AWG |
£182.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17888954
|
Brady™
174516 |
0.25 in. | 50 ft. x 0.439 in. | 11.15 mm | 16 to 8 AWG |
£216.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17898954
|
Brady™
174517 |
0.375 in. | 50 ft. x 0.645 in. | 16.38 mm | 12 to 4 AWG |
£318.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17888824
|
Brady™
174518 |
0.5 in. | 50 ft. x 0.851 in. | 21.62 mm | 8 to 1 AWG |
£367.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858954
|
Brady™
174507 |
1 in. | 50 ft. x 1.66 in. | 42.16 mm | 2 to 500 MCM |
£880.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531 | |
White | |
Continuous | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +135°C | |
15.24 m |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
-67°F to +275°F | |
50 ft. |